Order Entry
Austria
ContactUsLinkComponent
 
Clamp with rubber belt
Catalog # USBE2825
undefined
Clamp with rubber belt
Catalog # USBE2825

Specifications

  • For:
    Beakers
  • Spanning width:
    60 - 170 mm
  • Description:
    Rubber belt clamp with cork lined jaws
  • Pk:
    1

Specifications

About this item

Rubber belt.

  • Cam type closure
  • Cork lined jaws
  • Capacity Ø 60 - 170 mm
  • Rod Ø 10 mm