Order Entry
Austria
ContactUsLinkComponent
HPLC sampling swabs, Absorbond Large®
HPLC sampling swabs, Absorbond Large®
Catalog # 115-1896
Supplier:  Texwipe
undefined
HPLC sampling swabs, Absorbond Large®
Catalog # 115-1896
Supplier:  Texwipe

Specifications

  • Handle length:
    102 mm
  • Handle width:
    5 mm
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Description:
    Surfactant-free sampling swabs
  • Environmentally Preferable:
  • Shaft/head:
    PP/PE
  • Pk:
    1.000

Specifications

About this item

This swab series is made from 100% polyester (hydroentangled) non woven material. The complete thermal bond construction eliminates adhesive contamination during the cleaning validation.

  • Double layer of non woven polyester fabric for enhanced absorbency
  • Hydroentangled polyester for use on sensitive surfaces
  • Excellent chemical resistance cleanroom processed providing ultra low levels of particles, non volatile residues (NVR) and ions
  • PP handle ensuring no additional contaminants are introduced while offering excellent chemical resistance
  • Autoclavable in dry heat and steam

Used during the manufacture of APIs, excipients, drugs and biotechnology products.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.