Order Entry
Austria
ContactUsLinkComponent
Flasks, round bottom with standard ground joints
Flasks, round bottom with standard ground joints
Catalog # KART1540
Supplier:  KARTELL
undefined
Flasks, round bottom with standard ground joints
Catalog # KART1540
Supplier:  KARTELL

Specifications

  • Ext.Ø:
    88 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    148 mm
  • Pk:
    1

Specifications

About this item

PFA, translucent.

  • Very good chemical resistance
  • Excellent thermal resistance from −200 to +250 °C
  • Vacuum: suitable

For rotary evaporators and distillation of fine chemicals.