Magnetic stirrers, MICROSTIRRER
Artikelnr. 442-1092
Lieferant: VELP SCIENTIFIC
Spezifikationen
- Description:Magnetic stirrer, MICROSTIRRER, EU-plug
- Seq:02
- Model:MICROSTIRRER
- Speed range:up to 1100 min⁻¹
- W×D×H:120×128×48 mm
- Max. stirring capacity H₂O:5 L
- Plate material:Metal, epoxy coated
- Power input:0,6 W
- Weight:0,55 kg
- Pk:1
Spezifikationen
Über diesen Artikel
Small, simple and effective stirrers specially designed for microtitrations.
- Stirrers stay cold even after several days of continuous use
- Particularly appreciated in microbiology and biochemistry
- Chemically resistant housing
- Excellent speed control even at low revolutions
- Epoxy-coated tough steel casing
Pale surface for visualisation of particles and color changes. Remains cold, even after days of continuous use.
Electronic speed regulation: Up to 1100 min⁻¹
Ordering information: Designed for the longest lifespan and guaranteed with two years warranty.