Order Entry
Austria
ContactUsLinkComponent
Vacuum filtration units, GV 025 and GV 100 series, Whatman™
Vacuum filtration units, GV 025 and GV 100 series, Whatman™
Catalog # 514-0118
undefined
Vacuum filtration units, GV 025 and GV 100 series, Whatman™
Catalog # 514-0118

Specifications

  • Capacity:
    500 ml
  • Description:
    Vacuum filtration device, glass frit filter and rubber stopper connection, GV 100/0
  • Seq:
    03
  • Filter size:
    Ø 100 mm
  • Filtration area:
    70 cm²
  • Pre-filter:
    Ø 80 mm
  • Pk:
    1

Specifications

About this item

Vacuum filtration units made from borosilicate glass with silicone cap.

  • Chemically resistant to most aqueous and organic solutions
  • Resistant to acids and caustic solutions
  • Autoclavable and can be sterilised in dry heat to 180 °C
  • Can be used up to 200 °C

Applications: foodstuffs, beverages, pharmaceuticals and cosmetics, water and wastewater, residue analytics and particulate analysis, contamination tests, mirobiological, biochemical and hydrobiological detection, radiochemical tests, particle analysis in sensitive areas of electronics, aviation and space travel.

POM, thread RD14 hose connection. Glass material. Silicone cap material. PTFE and silicone seals. Stainless steel, PTFE coated sieve. Borosilicate glass upper and lower parts. Borosilicate glass flask. Glass D2 Frit. Aluminum and stainless steel clamps.