Order Entry
Austria
ContactUsLinkComponent
Ultrasonic baths, UR Series
Ultrasonic baths, UR Series
Supplier:  Retsch GmbH
Certificates
undefined
Ultrasonic baths, UR Series
Supplier:  Retsch GmbH

Specifications

  • Catalog No:
  • RETS70.791.0005
  • RETS70.791.0004
  • RETS70.791.0003
  • RETS70.791.0001
  • Model:
  • UR 3
  • UR 2
  • UR 2
  • UR 1
  • Capacity:
  • 45 L
  • 42 L
  • 42 L
  • 5,7 L
  • Frequency:
  • 35 kHz
  • 35 kHz
  • 35 kHz
  • 35 kHz
  • Max. output power:
  • 2×1000 W
  • 2×600 W
  • 2×600 W
  • 2×240 W
  • Tank dimensions Ø×H:
  • 500×200 mm
  • 520×200 mm
  • 245×130 mm
  • Tank W×D×H:
  • 500×300×300 mm
  • W×D×H:
  • 630×350×530 mm
  • Ø×H:
  • 570×460 mm
  • 570×460 mm
  • 260×260 mm
  • Weight:
  • ∼27,5 kg
  • ∼21 kg
  • ∼21 kg
  • ∼5 kg

Specifications

Frequently Bought Together