Order Entry
Austria
ContactUsLinkComponent
 
Syringe diluters, Microlab® 600 series
 
undefined
Syringe diluters, Microlab® 600 series

 

  • Catalog No:
  • 613-1627
  • 613-1568
  • Model:
  • ML615-DIL with Basic Controller
  • ML625-DIL with Advanced Controller
  • Repeatability:
  • ±0.2%
  • ±0,2%
  • Accuracy:
  • ±1%
  • ±1%
  • Resolution:
  • 0,002% of the nominal syringe volume
  • 0,002% of the nominal syringe volume
  • Speed:
  • 0,003 - 6000 μl/s (depending on the syringe that is selected)
  • 0,003 - 6000 μl/s (depending on the syringe that is selected)
  • Power rating:
  • 24 VDC; 2,5 A
  • 24 VDC; 2,5 A
  • Program memory:
  • Pump Memory: One method stored in non volatile memory
  • 2 GB (with Advanced Upgrade)
  • Communication interface:
  • Ethernet, 10/100 BASE-T
  • Ethernet, 10/100 BASE-T
  • Fluid path:
  • Borosilicate glass, PTFE, CTFE
  • Borosilicate glass, PTFE, CTFE
  • W×D×H:
  • 178×140×267 mm (pump); 57×165×178 mm (controller in down position)
  • 178×140×267 mm (pump); 57×165×178 mm (controller in down position)
  • Weight:
  • 5,9 kg (pump); 0,86 kg (controller)
  • 5,9 kg (pump); 0,86 kg (controller)

 

BFP Syringes

 

Frequently Bought Together