Order Entry
Austria
Orders LinkContactUsLinkComponent
Sedimentation cones, Imhoff type

Sedimentation cones, Imhoff type

Imhoff cones 1000 ml, with screw cap for drainage
Catalog # BRND388000
Supplier:   Brand
Sedimentation cones, Imhoff type
Catalog # BRND388000
Supplier:  Brand
Sedimentation cones, Imhoff type
Sedimentation cones, Imhoff type

Imhoff cones 1000 ml, with screw cap for drainage

Price
35,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Styrene-acrylonitrile (SAN), PP screw plug.

  • As transparent as glass
  • Easy draining via screw plug

Graduation: 0 to 2 ml:0,1/ 2 to 10 ml:0,5/ 10 to 40 ml:1/ 40 to 100 ml:2/ 100 to 1000 ml:10

Specifications
  • Type:
    with screw cap for drainage
  • Description:
    Imhoff cones 1000 ml
  • Cat. No.:
    BRND388000
  • Division:
    0,1 ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Rack for two Imhoff plastic cones
    Rack for two Imhoff plastic cones
    BRND388050
    Log in for availability
    1 * 1 ST - 122,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.