Order Entry
Austria
ContactUsLinkComponent
Magnetic stirrer, ESP
Magnetic stirrer, ESP
Catalog # 442-1118
Supplier:  VELP SCIENTIFIC
undefined
Magnetic stirrer, ESP
Catalog # 442-1118
Supplier:  VELP SCIENTIFIC

Specifications

  • Description:
    Magnetic stirrer, ESP, EU-plug
  • Speed range:
    up to 1100 min⁻¹
  • W×D×H:
    160×230×33 mm
  • Max. stirring capacity H₂O:
    5 L
  • Plate material:
    Technopolymer
  • Power input:
    5 W
  • Weight:
    0,9 kg
  • Pk:
    1

Specifications

About this item

Ultraflat magnetic stirrer without moving mechanical components.

  • Microprocessor controlled adjustable stirring system
  • Gentle start-up allows optimum progression of stirring speed
  • Plate and housing made of chemically resistant materials