Order Entry
Austria
ContactUsLinkComponent
 
2,2,4-Trimethylpentane 99.5% for analysis
 
undefined
2,2,4-Trimethylpentane 99.5% for analysis

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.01 % (Coulometric)
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Aluminium (Al):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Nickel (Ni):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • H2S+foreign org. S cmpds:
    ≤50 ppm

 

 

Frequently Bought Together