Filter cartridges, Sartoclean® GF
SARP5602504E1
- Filtration area:4700 cm²
- Pore size:0,8 μm
- Type:25 (2-Flange bayonet adapter with 226 double O-ring)
- Seq:03
- Pk:1
Sartoclean® filter cartridges are cellulose acetate (CA) membrane based prefilters. These filters are optimised for the protection of downstream equipment and Sartobran® CA final filters.
- Ultra-low unspecific binding membrane
- High product yields
- Increased total throughput performance
The heterogeneous double layer is protected by a layer of glass fleece. This increased the total throughput performance of the membrane double layer and adds an adsorptive component to filtration process.