Order Entry
Austria
ContactUsLinkComponent
n-Hexane, SupraSolv® for GC-ECD/FID, Supelco®
Flammable
Health
Irritant
Environment
n-Hexane, SupraSolv® for GC-ECD/FID, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Health
Irritant
Environment
n-Hexane, SupraSolv® for GC-ECD/FID, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Purity (GC):
    ≥98.0 %
  • Sum of hexane isomers + methylcyclopentane (GC):
    ≥99.8 %
  • Identity (IR):
    conforms
  • Evaporation residue:
    ≤3.0 mg/l
  • Water:
    ≤0.01 %
  • Color:
    ≤ 10 Hazen
  • GC/ECD (retention range 1,2,4-tri­chlorobenzene to decachlorobiphenyle, individual signals (lindane standard)):
    ≤ 3 pg/ml
  • GC/FID (retention range n-undecane to n-tetracontane,individual signals (n-tetradecane standard)):
    ≤ 3 ng/ml
  • suitable for residue analysis:
    0.66 g/cm3 (20 °C)
  • pH:
    (H2O) not applicable
  • Ignition Point:
    240 °C
  • Viscosity kinematic:
    0.50 mm2/s (20 °C)

Specification Test Results

Frequently Bought Together