Order Entry
Austria
ContactUsLinkComponent
n-Hexane, EMSURE® ACS for analysis, Supelco®
Flammable
Health
Irritant
Environment
n-Hexane, EMSURE® ACS for analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Health
Irritant
Environment
n-Hexane, EMSURE® ACS for analysis, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Purity (GC):
    ≥ 99.0 %
  • Identity (IR):
    conforms
  • Color:
    ≤ 10 Hazen
  • Alkalinity:
    ≤ 0.0002 meq/g
  • Acidity:
    ≤ 0.0002 meq/g
  • Density (d 20 °C/ 4 °C):
    0.659 - 0.662
  • Thiophene:
    conforms
  • Aromatics (as benzene):
    ≤ 0.01 %
  • Sulfur compounds (as S):
    ≤ 0.005 %
  • Matter discolored by H₂SO₄:
    ≤ 10 Hazen
  • Al (Aluminium):
    ≤ 0.00005 %
  • B (Boron):
    ≤ 0.000002 %
  • Ba (Barium):
    ≤ 0.00001 %
  • Ca (Calcium):
    ≤ 0.00005 %
  • Cd (Cadmium):
    ≤ 0.000005 %
  • Co (Cobalt):
    ≤ 0.000002 %
  • Cr (Chromium):
    ≤ 0.000002 %
  • Cu (Copper):
    ≤ 0.000002 %
  • Fe (Iron):
    ≤ 0.00001 %
  • Mg (Magnesium):
    ≤ 0.00001 %
  • Mn (Manganese):
    ≤ 0.000002 %
  • Ni (Nickel):
    ≤ 0.000002 %
  • Pb (Lead):
    ≤ 0.00001 %
  • Sn (Tin):
    ≤ 0.00001 %
  • Zn (Zinc):
    ≤ 0.00001 %
  • Evaporation residue:
    ≤ 0.001 %
  • Water:
    ≤ 0.005 %

Specification Test Results

Frequently Bought Together