Order Entry
Austria
ContactUsLinkComponent
Methanol 99.9% for analysis
Methanol 99.9% for analysis
   Sustainable Options Available
Certificates
undefined
Methanol 99.9% for analysis
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.05 % (K.F.)
  • Solubility:
    (in water) Passes test
  • GC:
    ≥99.85 %
  • Color scale:
    ≤5 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0005 meq/g
  • Substance darkened by H2SO4:
    ≤5 APHA
  • Calcium (Ca):
    ≤0.2 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.05 ppm
  • Potassium (K):
    ≤0.5 ppm
  • Sodium (Na):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.05 ppm
  • Carbonyl compounds:
    ≤0.001 %
  • Ethanol:
    ≤0.05 %
  • 2-Propanol:
    ≤0.005 %
  • KMnO4-reducing substance:
    ≤0.00025 %
  • Total phosphorus (P):
    ≤0.05 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤0.1 ppm

Specification Test Results

Related Information

Frequently Bought Together