Order Entry
Austria
ContactUsLinkComponent
 
 
 
2-Propanol 99.5% for HPLC
    
 
undefined
 
 
2-Propanol 99.5% for HPLC
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.5 %
  • UV:
    at 250 nm A: ≤0.01
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤2 ppm
  • Acidity/alkalinity:
    ≤0.0001 meq/g

 

 

Frequently Bought Together