Order Entry
Austria
ContactUsLinkComponent
Diethyl ether stabilised, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Diethyl ether stabilised, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
Certificates
undefined
Diethyl ether stabilised, EMSURE® ACS, ISO, Reag. Ph. Eur. for analysis, Supelco®
Supplier:  Merck
Certificates
Limited Time Sale
Select items below are currently on sale

Specification Test Results

  • Purity (GC):
    ≥ 99.7 %
  • Identity (IR):
    conforms
  • Appearance:
    clear
  • Color:
    ≤ 10 Hazen
  • Titrable acid:
    ≤ 0.0002 meq/g
  • Alkalinity:
    ≤ 0.0002 meq/g
  • Density (d 20 °C/20 °C):
    0.713 - 0.715
  • Boiling point:
    34 - 35 °C
  • Chloride (Cl):
    ≤ 0.00003 %
  • Sulfate (SO₄):
    ≤ 0.00003 %
  • Acetone (GC):
    ≤ 0.005 %
  • Ethanol (GC):
    ≤ 0.02 %
  • Methanol (GC):
    ≤ 0.02 %
  • Peroxide (as H₂O₂):
    ≤ 0.000015 %
  • Carbonyl compounds (as HCHO):
    ≤ 0.001 %
  • Carbonyl compounds (as CO):
    ≤ 0.001 %
  • Matter discolored by H₂SO₄:
    ≤ 10 Hazen
  • Al (Aluminium):
    ≤ 0.00005 %
  • B (Boron):
    ≤ 0.000002 %
  • Ba (Barium):
    ≤ 0.00001 %
  • Ca (Calcium):
    ≤ 0.00005 %
  • Cd (Cadmium):
    ≤ 0.000005 %
  • Co (Cobalt):
    ≤ 0.000002 %
  • Cr (Chromium):
    ≤ 0.000002 %
  • Cu (Copper):
    ≤ 0.000002 %
  • Fe (Iron):
    ≤ 0.00001 %
  • Mg (Magnesium):
    ≤ 0.00001 %
  • Mn (Manganese):
    ≤ 0.000002 %
  • Ni (Nickel):
    ≤ 0.000002 %
  • Pb (Lead):
    ≤ 0.00001 %
  • Sn (Tin):
    ≤ 0.00001 %
  • Zn (Zinc):
    ≤ 0.00001 %
  • Evaporation residue:
    ≤ 0.0005 %
  • Water:
    ≤ 0.03 %
  • The product is stabilized with 5 - 10 ppm 2,6-Di-tert-butyl-4-methylphenol (BHT).:
    -

Specification Test Results

Related Information

Frequently Bought Together