Order Entry
Austria
ContactUsLinkComponent
Dichloromethane 99.9% stabilised for residue analysis, for trace analysis of polyaromatic hydrocarbons
Irritant
Health
Dichloromethane 99.9% stabilised for residue analysis, for trace analysis of polyaromatic hydrocarbons
Certificates
undefined
Irritant
Health
Dichloromethane 99.9% stabilised for residue analysis, for trace analysis of polyaromatic hydrocarbons
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 % (Coulometric)
  • GC:
    ≥99.9 %
  • UV:
    at 235 nm A: ≤0.5
  • Color scale:
    ≤5 APHA
  • Stabilizer:
    0.003 to 0.006 w/w % Amylene
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity (HCl):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together