Order Entry
Austria
ContactUsLinkComponent
Propionic acid 99%, pure
Propionic acid 99%, pure
Certificates
undefined
Propionic acid 99%, pure
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3850 to 1.3870 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA

Specification Test Results

Related Information

Frequently Bought Together