Order Entry
Austria
ContactUsLinkComponent
 
 
 
 
Formic acid 99% for analysis
 
undefined
 
 
 
Formic acid 99% for analysis
 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3700 to 1.3720 (20°C, 589 nm)
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Titration with NaOH:
    ≥98.5 %
  • Dilution test:
    passes test
  • Chloride (Cl):
    ≤5 ppm
  • Sulfite (SO3):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤2 ppm
  • Lead (Pb):
    ≤0.1 ppm

 

 

Frequently Bought Together