Order Entry
Austria
ContactUsLinkComponent
Acetic acid 99.8% for analysis
Corrosive
Flammable
Acetic acid 99.8% for analysis
Certificates
undefined
Corrosive
Flammable
Acetic acid 99.8% for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.2 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Titration with NaOH:
    ≥99.8 %
  • Dilution test:
    Passes test
  • Chloride (Cl):
    ≤1 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Nickel (Ni):
    ≤0.1 ppm
  • Heavy metals (as Pb):
    ≤0.5 ppm
  • Acetic anhydride (C4H6O3):
    ≤0.01 %
  • KMnO4-reducing substance:
    Passes test
  • K2Cr2O7-reducing substance:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together