Order Entry
Austria
ContactUsLinkComponent
 
 
 
Ethyl acetate, EMSURE® ACS, ISO, Reag. Ph. Eur. 1035300 for analysis, Supelco®
 :  Merck
    
 
undefined
 
 
Ethyl acetate, EMSURE® ACS, ISO, Reag. Ph. Eur. 1035300 for analysis, Supelco®
 :  Merck
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

 

 

  • Solubility:
    85.3 g/l (20°C)
  • Melting Point:
    -83 °C
  • Boiling Point:
    77 °C (1013 hPa)
  • Vapor Pressure:
    97 hPa (20 °C)
  • Flash Point:
    -4 °C
  • Refractive Index:
    1.37
  • Explosion Limit:
    2.1 - 11.5 %(V)
  • Density:
    0.90 g/cm3 (20 °C)
  • Ignition Point:
    460°C
  • Grade:
    ACS,ISO,Reag. Ph Eur
  • Synonyms:
    Ethyl ethanoate, Acetic ester, Ethyl ester
  • Hill Formula:
    C4H8O2
  • Chemical Formula:
    CH3COOC2H5

 

Frequently Bought Together