Order Entry
Austria
ContactUsLinkComponent
Vacuum filtration units, MV 050 series, Whatman™
Vacuum filtration units, MV 050 series, Whatman™
Catalog # 514-0144
undefined
Vacuum filtration units, MV 050 series, Whatman™
Catalog # 514-0144

Specifications

  • Capacity:
    500 ml
  • Max. temperature:
    200 °C
  • Description:
    Vacuum filtration apparatus with rapid closure clamp, stainless steel 1.4301, 500 ml filter volume, 47/50 mm filter size, MV 050A/0
  • Seq:
    02
  • Filters:
    Ø 47/50 mm
  • Filtration area:
    12,5 cm²
  • Pre-filter:
    Ø 40 mm
  • Pk:
    1

Specifications

About this item

Stainless steel vacuum filtration devices especially suitable for microbiological applications and also for analysis of residues, contamination tests and precipitate analysis.

  • Use up to 200 °C
  • Can be sterilised by dry heat up to 180 °C