Temperature and humidity loggers, testo 175 and 176
Lieferant: Testo
Zertifikate
Über diesen Artikel
Testo 175 series are multipurpose, compact loggers for the measurement of temperature and humidity. The testo 176 loggers are robust data loggers and are suitable for demanding applications.
- Data security: Password protection, anti-theft lock
- Non volatile memory: 1 million values (testo 175) and 2 million (testo 176)
- ComSoft Basic 5 software can be downloaded free from the supplier's website with mandatory registration
* NOTE: Not suitable for condensing atmosphere. For continuous applications in high humidity (>80% RH at ≤30 °C for >12 hours, >60% RH at >30 °C for >12 hours), please contact your local Avantor sales office.
Delivery: Supplied with a long life battery (up to eight years service, depending on the series), without USB cable and software.
Spezifikationen
- Catalog No:
- 620-2363
- 620-1848
- TEST0554.1841
- 620-1843
- 620-1845
- 620-1850
- 620-1844
- 620-1849
- 620-1842
- 620-1847
- 620-1846
- 620-1841
- 620-1840
- 620-1836
- 620-1835
- Sensor:
- NTC temperature sensor, internal
- external humidity
sensor (NTC/capacitive humidity sensor) - external humidity
sensor (NTC/capacitive humidity sensor) - Internal Pt100 sensor
- 2× NTC temperature probe or 2× humidity probe
- Internal Pt100 sensor
- External humidity sensor (NTC/capacitive humidity sensor)
- NTC temperature sensor, internal and external
- External sensor connection (TC Type T, Type K and Type J)
- External sensor connection (TC Type T, Type K and Type J)
- NTC temperature sensor, internal and external
- NTC temperature sensor, internal and external
- Measurement time:
- 10 s - 2 h
- 10 s - 2 h
- 10 s - 2 h
- 1 s - 2 h
- 10 s - 2 h
- 1 s - 2 h
- 10 s - 2 h
- 10 s - 2 h
- 1 s - 2 h
- 1 s - 2 h
- 10 s - 2 h
- 10 s - 2 h
- Interface:
- USB
- USB
- USB
- USB
- USB
- USB
- USB
- USB
- USB
- USB
- USB
- Battery life:
- 3 years (15 min. measuring cycle, +25 °C)
- 3 years (15 min. measuring cycle)
- 3 years (15 min. measuring cycle)
- 8 years at 15 min. measuring rate
- 8 years at 15 min. measuring rate
- 8 years at 15 min. measuring rate
- 3 years (15 min. measuring cycle)
- 3 years (15 min. measuring cycle, +25 °C)
- 8 years at 15 min. measuring rate
- 8 years at 15 min. measuring rate
- 3 years (15 min. measuring cycle, +25 °C)
- 3 years (15 min. measuring cycle, +25 °C)
- Weight:
- 130 g
- 113 g
- 68 g
- 68 g
- 141 g
- 68 g
- 141 g
- 113 g
- 130 g
- 10 g
- 141 g
- 130 g
- 130 g
- 68 g
- 68 g
- W×D×H:
- 53×89×27 mm
- 149×53×27 mm
- 149×53×27 mm
- 103×63×33 mm
- 103×63×33 mm
- 103×63×33 mm
- 149×53×27 mm
- 53×89×27 mm
- 103×63×33 mm
- 103×63×33 mm
- 53×89×27 mm
- 53×89×27 mm
- Batteries:
- 3× battery type AAA or energizer L92
AAA-size cells - 3× AIMn battery type AAA or energizer
- 3× AIMn battery type AAA or energizer
- 1× lithium
- 1× lithium
- 1× lithium
- 3× AIMn battery type AAA or energizer
- 3× battery type AAA or energizer L92
AAA-size cells - 1× lithium
- 1× lithium
- 3× battery type AAA or energizer L92
AAA-size cells - 3× battery type AAA or energizer L92
AAA-size cells
Spezifikationen
Zugehörige Informationen
AT-testo175, Instruction Manual, 0970 1759,04 AT-testo176, Instruction Manual, DE_EN_FR Manual Temperature and Humidity Loggers, testo 175 and 176.pdf Manual testo 175 and 176 Temperature and Humidity Loggers.pdf
Handbuch
HACCP Certificate Equipment Temperature Humidity Pressure Monitoring and Recording
Weitere Produktdetails
TDS Data Logger Temperature, Testo 175 T1, 175 T2.pdf testo-175-H1-Datasheet testo-175-T1-T2-Datasheet testo-175-T3-Datasheet testo-176-H1-H2-Datasheet
Technisches Datenblatt
Mehr
testo Data Logger Measure. Record. Monitor
Produktliteratur
Probes
Produktinformationen
Frequently Bought Together