Ice buckets, octagonal, with lid
Catalog # BRND156100
Supplier: Brand
Specifications
- Depth:330 mm
- Width:280 mm
- Capacity:4,5 L
- Height:180 mm
- Pk:1
Specifications
About this item
Polyurethane foam.
- Excellent insulating properties
- Sturdy, octagonal design for improved stability
- Tapered side with molded handles
- Suitable for chemical disinfection
- Operating temperature −196 °C to +95 °C
Ideal for storing samples, these buckets maintain hot or cold temperatures of bottles, test tubes, solutions, and cultures. Suitable for use with dry ice, water ice, salt solution. For bench-top cold storage.