Order Entry
Austria
ContactUsLinkComponent
Bottle top vacuum filtration systems, cellulose nitrate membrane, Nalgene®
Bottle top vacuum filtration systems, cellulose nitrate membrane, Nalgene®
Catalog # 513-1402
   Low Manufacturing Impact
undefined
Bottle top vacuum filtration systems, cellulose nitrate membrane, Nalgene®
Catalog # 513-1402
   Low Manufacturing Impact

Specifications

  • Membrane:
    CN
  • Pore size:
    0,45 µm
  • Capacity:
    150 ml
  • Description:
    Filter funnel with CN membrane, white with grey grid
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO14001 (Certificate Registration No. EMS 752603)
    NAR Certificate of Retirement
  • Membrane Ø:
    47 mm
  • Pk:
    12

Specifications

About this item

These filters are particularly useful for large volume microbiological QC samples.

  • Convenient snap-away design
  • Compatible with filter manifolds and filtering flasks
Certifications: Membrane conforms to APHA standard methods, 16th edition, section 909A, B, C. Meets EPA requirements for water quality work.
Delivery: Upper chamber with reference mark at 150 ml; PS cover; CN membrane; support pad; PS support plate/funnel that fits a stopper or adapter with ⁹/₁₆" hole; quick-disconnect adapter for ¹/₄ or ⁵/₁₆" tubing. Each pack of 12 funnels includes one vacuum gasket that replaces stopper or adapter with ⁹/₁₆" or larger opening.
Packaging: Gamma sterilised, individually sealed in plastic bag.