Order Entry
Austria
ContactUsLinkComponent
 
 
 
Acetone 99.5+% for analysis
    
 
undefined
 
 
Acetone 99.5+% for analysis
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.5 % (Coulometric)
  • GC:
    ≥99.50 %
  • Color scale:
    ≤5 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity/alkalinity:
    ≤0.0005 meq/g
  • Cadmium (Cd):
    ≤0.05 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.5 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.05 ppm
  • KMnO4-reducing substance:
    ≤5 ppm

 

 

Frequently Bought Together