Order Entry
Austria
ContactUsLinkComponent
Methyl ethyl ketone 99.7% for HPLC
Irritant
Flammable
Methyl ethyl ketone 99.7% for HPLC
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Methyl ethyl ketone 99.7% for HPLC
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.6 %
  • UV:
    at 330 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0003 meq/g

Specification Test Results

Related Information

Frequently Bought Together