Order Entry
Austria
ContactUsLinkComponent
 
 
 
Methyl ethyl ketone 99+% for electronic use (MOS) residue-free
    
 
undefined
 
 
Methyl ethyl ketone 99+% for electronic use (MOS) residue-free
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.2 % (Coulometric)
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Chloride (Cl):
    ≤2 ppm
  • Arsenic (As):
    ≤20 ppb
  • Barium (Ba):
    ≤20 ppb
  • Copper (Cu):
    ≤10 ppb
  • Iron (Fe):
    ≤50 ppb
  • Heavy metals (as Pb):
    ≤1 ppm

 

Frequently Bought Together