Order Entry
Austria
ContactUsLinkComponent
 
Sodium dihydrogen phosphate monohydrate 98.0-102.0%, white crystalline powder ACS
 
undefined
Sodium dihydrogen phosphate monohydrate 98.0-102.0%, white crystalline powder ACS
 

 

  • Calcium:
    <0.005%
  • Chloride:
    ≤0.0005%
  • Heavy metals:
    ≤0.001%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.001%
  • pH (5%, Water) at 25 °C:
    4.1 - 4.5
  • Potassium:
    ≤0.01%
  • Purity:
    98 - 102%
  • Sulphate:
    ≤0.003%

 

Frequently Bought Together