Order Entry
Austria
ContactUsLinkComponent
 
 
 
Acetonitrile 99.9%, ECD tested for residue analysis
    
 
undefined
 
 
Acetonitrile 99.9%, ECD tested for residue analysis
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.9 %
  • Color scale:
    ≤10 APHA
  • GC/ECD (as lindane):
    ≤5 ng/l
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity (CH3COOH):
    ≤0.002 %

 

 

Frequently Bought Together