Order Entry
Austria
ContactUsLinkComponent
Acetonitrile 99.9% ACS, gradient grade, meets analytical specification of Ph.Eur. for HPLC
Irritant
Flammable
Acetonitrile 99.9% ACS, gradient grade, meets analytical specification of Ph.Eur. for HPLC
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Acetonitrile 99.9% ACS, gradient grade, meets analytical specification of Ph.Eur. for HPLC
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Refractive index:
    1.3430 to 1.3450 (20°C, 589 nm)
  • Water:
    ≤0.01 %
  • Density:
    (20/20°C) 0.780 to 0.783
  • Additional info:
    filtered through 0.2 µ membrane filter
  • GC:
    ≥99.85 %
  • UV:
    at 190 nm A: ≤1.00
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity:
    ≤0.0008 meq/g
  • Alkalinity:
    ≤0.6 µeq/g
  • Gradient analysis:
    :
  • Absorbance largest eluted peak:
    ≤0.01 A.U.
  • LC Suitab. Absorbance:
    passes test
  • LC Suitab. Gradient elution:
    passes test

Specification Test Results

Related Information

Frequently Bought Together