Order Entry
Austria
ContactUsLinkComponent
Acetonitrile 99.9%, meets analytical specification of Ph.Eur. for HPLC, far-UV
Irritant
Flammable
Acetonitrile 99.9%, meets analytical specification of Ph.Eur. for HPLC, far-UV
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Acetonitrile 99.9%, meets analytical specification of Ph.Eur. for HPLC, far-UV
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.02 %
  • GC:
    ≥99.9 %
  • UV:
    at 200 nm A: ≤0.1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0002 %
  • Acidity/alkalinity:
    ≤0.0008 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together