Order Entry
Austria
ContactUsLinkComponent
Acetonitrile 99.5% for analysis
Irritant
Flammable
Acetonitrile 99.5% for analysis
   Sustainable Options Available
Certificates
undefined
Irritant
Flammable
Acetonitrile 99.5% for analysis
   Sustainable Options Available

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 % (Coulometric)
  • GC:
    ≥99.4 %
  • Color scale:
    ≤20 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Calcium (Ca):
    ≤1 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤2 ppm
  • Lead (Pb):
    ≤2 ppm
  • Magnesium (Mg):
    ≤0.5 ppm
  • Potassium (K):
    ≤1 ppm
  • Sodium (Na):
    ≤5 ppm
  • Zinc (Zn):
    ≤2 ppm
  • Free acid (CH3COOH):
    ≤0.005 %
  • Free alkali (NH3):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together