Order Entry
Austria
Orders LinkContactUsLinkComponent
Stopcocks, needle, Nalgene®

Stopcocks, needle, Nalgene®

9,53 mm, 15,88 mm, NALGENE® HDPE tanks up to 378,541 L, 1-1/8" - 12 straight female thread
Catalog # NALG96423-0100
   Low Manufacturing Impact
Stopcocks, needle, Nalgene®
Catalog # NALG96423-0100
   Low Manufacturing Impact
Stopcocks, needle, Nalgene®

9,53 mm, 15,88 mm, NALGENE® HDPE tanks up to 378,541 L, 1-1/8" - 12 straight female thread

Price
249,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Spigot is installed on a threaded HDPE boss which is welded onto the tank at the factory.

  • Boss fits only Nalgener tanks
  • Spigot Material: Polypropylene
  • Accepts ⁵/₈" inner Ø tubing
Specifications
  • For:
    NALGENE® HDPE tanks up to 378,541 L
  • Hole Ø:
    9,53 mm
  • Thread:
    1-1/8" - 12 straight female thread
  • For tube I-Ø:
    15,88 mm
  • Cat. No.:
    NALG96423-0100
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.