Order Entry
Austria
ContactUsLinkComponent
Magnetic hotplate stirrers, Corning®
Lieferant:  Corning
   Nachhaltige Optionen verfügbar
Zertifikate
undefined
Magnetic hotplate stirrers, Corning®
Lieferant:  Corning
   Nachhaltige Optionen verfügbar
Zertifikate

Spezifikationen

  • Catalog No:
  • 444-1011
  • 444-1008
  • 444-1005
  • Model:
  • PC-620D
  • PC-420D
  • PC-220
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Plate material:
  • Pyroceram® glass-ceramic
  • Pyroceram® glass-ceramic
  • Pyroceram® glass-ceramic
  • Plate dimensions:
  • 254×254 mm
  • 127×178 mm
  • 102×127 mm
  • Speed range:
  • 60 - 1150 min⁻¹
  • 60 - 1150 min⁻¹
  • 60 - 1100 min⁻¹
  • Speed accuracy:
  • ±5%
  • ±5%
  • ±5%
  • Temperature accuracy:
  • ±2 K (Hotplate)
  • ±2 K (Hotplate)
  • ±2 K (Hotplate)
  • Temperature range:
  • 5…550 °C
  • 5…550 °C
  • 25…480 °C
  • Weight:
  • ~5,2 kg
  • ~3,2 kg
  • ~2,3 kg
  • Environmental certification:
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa
  • I-RECs, ISO 14001 - Reynosa

Spezifikationen

Zugehörige Informationen

Frequently Bought Together