Order Entry
Austria
ContactUsLinkComponent
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Flammable
Irritant
Health
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Certificates
undefined
Flammable
Irritant
Health
Tetrahydrofuran, anhydrous 99.9% stabilised, extra pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.006 % (Coulometric)
  • GC:
    ≥99.85 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    75 to 400 ppm BHT
  • Residue after evaporation:
    ≤0.005 %
  • Peroxides:
    ≤0.005 % (as H2O2)

Specification Test Results

Related Information

Frequently Bought Together