Order Entry
Austria
ContactUsLinkComponent
 
 
 
Calcium nitrate tetrahydrate 99% for analysis
 
undefined
 
 
Calcium nitrate tetrahydrate 99% for analysis

 

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥98.5 %
  • pH:
    4.5 to 7.0 (5 % at 20°C)
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Barium (Ba):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Strontium (Sr):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together