Order Entry
Austria
ContactUsLinkComponent
 
Barium chloride dihydrate 99+% for analysis
 
undefined
Barium chloride dihydrate 99+% for analysis
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥99.0 %
  • Loss on drying:
    14.0 % to 16.0 % (150°C)
  • pH:
    5.2 to 8.2 (5 % at 25°C)
  • Calcium (Ca):
    ≤500 ppm
  • Iron (Fe):
    ≤2 ppm
  • Potassium (K):
    ≤25 ppm
  • Sodium (Na):
    ≤50 ppm
  • Strontium (Sr):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together