Order Entry
Austria
ContactUsLinkComponent
Sodium dihydrogen phosphate dihydrate 99+% for analysis
Sodium dihydrogen phosphate dihydrate 99+% for analysis
Certificates
undefined
Sodium dihydrogen phosphate dihydrate 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Loss on drying:
    ≤24 %
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤2 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤20 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Nitrogen compounds (as N):
    ≤0.002 %

Specification Test Results

Related Information

Frequently Bought Together