Order Entry
Austria
ContactUsLinkComponent
 
Disodium hydrogen phosphate dodecahydrate 98.5% for analysis
 
undefined
Disodium hydrogen phosphate dodecahydrate 98.5% for analysis
 

 

  • Appearance:
    White Crystals
  • pH:
    9 to 9.4 (5 % in water)
  • Titration with HCl:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤5 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Chromium (Cr):
    ≤5 ppm
  • Cobalt (Co):
    ≤5 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤5 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Manganese (Mn):
    ≤5 ppm
  • Nickel (Ni):
    ≤5 ppm
  • Potassium (K):
    ≤100 ppm
  • Zinc (Zn):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Impurity:
    Mono- or tribasic salts: passes test
  • Insoluble matter:
    ≤0.005 % (in water)
  • Nitrogen compounds (as N):
    ≤0.001 %

 

 

Frequently Bought Together