Order Entry
Austria
ContactUsLinkComponent
Trisodium phosphate dodecahydrate 98% for analysis
Irritant
Trisodium phosphate dodecahydrate 98% for analysis
Certificates
undefined
Irritant
Trisodium phosphate dodecahydrate 98% for analysis

Specification Test Results

  • Appearance:
    Colorless to white Powder or crystals or needles
  • Titration excess HCl:
    97.5 to 102.5 %
  • Chloride (Cl):
    ≤100 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Iron (Fe):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Free alkali (NaOH):
    ≤2.5 %

Specification Test Results

Related Information

Frequently Bought Together