Order Entry
Austria
ContactUsLinkComponent
Sodium iodide dihydrate 99+% for analysis
Irritant
Environment
Sodium iodide dihydrate 99+% for analysis
Certificates
undefined
Irritant
Environment
Sodium iodide dihydrate 99+% for analysis

Specification Test Results

  • Appearance:
    White Adhering crystals
  • Titration Argentometric:
    ≥99.0 %
  • pH:
    6 to 9 (5 % in water)
  • Chloride and Bromide:
    ≤0.02 % (as Cl)
  • Iodate (IO3):
    ≤3 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤1 ppm
  • Barium (Ba):
    ≤20 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤5 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Nickel (Ni):
    ≤5 ppm
  • Potassium (K):
    ≤100 ppm
  • Insoluble matter:
    ≤0.005 % (in water)
  • Nitrogen compounds (as N):
    ≤0.002 %

Specification Test Results

Related Information

Frequently Bought Together