Order Entry
Austria
ContactUsLinkComponent
 
Sodium carbonate decahydrate 99+% for analysis
 
undefined
Sodium carbonate decahydrate 99+% for analysis

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystals
  • Titration with HCl:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • PO4 and SiO2 (as SiO2):
    ≤0.002 %
  • Aluminium (Al):
    ≤5 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤2 ppm
  • Magnesium (Mg):
    ≤2 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Total nitrogen (as N):
    ≤0.0005 %

 

 

Frequently Bought Together