Order Entry
Austria
ContactUsLinkComponent
 
 
 
di-Sodium tetraborate decahydrate 99.5% for analysis
 
undefined
 
 
di-Sodium tetraborate decahydrate 99.5% for analysis

 

  • Appearance:
    White Crystalline powder
  • pH:
    9 to 9.5 (5 % at 20°C)
  • Titration with HClO4:
    ≥99.5 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together