Order Entry
Austria
ContactUsLinkComponent
Sleeves for standard ground joints
Sleeves for standard ground joints
Catalog # BRND51422
Supplier:  Brand
undefined
Sleeves for standard ground joints
Catalog # BRND51422
Supplier:  Brand

Specifications

  • For NS:
    29/32
  • Seq:
    07
  • Pk:
    10

Specifications

About this item

PTFE, 0,05 mm thick.

  • Excellent chemical resistance
  • Gas, liquid and vacuum-tight (to 0,1 mbar)
  • Temperature resistant from −200 to +280 °C

For fitting onto standard ground cones. Easily detachable and suitable for repeated use. Joint grease is not needed.