Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Separator depth filters

Separator depth filters
 
Separator depth filters
Separator depth filters

 

 

Good prefilter made from PP/PE for heavily particulateladen and viscous fluids. Can be used as separators between stacked discs in a single filter holder during serial filtration.

 

 

 

  • Catalog No:
  • PALL60343
  • PALL60344
  • Pore size:
  • 10,00 µm
  • 10,00 µm
  • Thickness:
  • 127 µm
  • 127 µm
  • Max. temperature:
  • 107 °C
  • 107 °C

 

Product Family Options

 

  • Pore size
    Ø
     
     
  • 10,00 µm
    25 mm
       
       
    1 * 500 ST
    1 * 500 ST - 603,00 €
    603,00 €
    1 * 500 ST
       603,00 €

     
     
    Specifications
    Cat. No.
    PALL60343
    Pore size
    10,00 µm
    Thickness
    127 µm
    Max. temperature
    107 °C
  • 10,00 µm
    47 mm
       
       
    1 * 100 ST
    1 * 100 ST - 148,00 €
    148,00 €
    1 * 100 ST
       148,00 €

     
     
    Specifications
    Cat. No.
    PALL60344
    Pore size
    10,00 µm
    Thickness
    127 µm
    Max. temperature
    107 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.