Order Entry
Austria
ContactUsLinkComponent
VWR® EC30 Conductivity/TDS/°C Tester, Waterproof
VWR® EC30 Conductivity/TDS/°C Tester, Waterproof
Catalog # 663-0160
Supplier:  VWR Collection
undefined
VWR® EC30 Conductivity/TDS/°C Tester, Waterproof
Catalog # 663-0160
Supplier:  VWR Collection

Specifications

  • Temperature range:
    0,00...+99,5 °C
  • Description:
    Waterproof conductivity/°C tester EC30
  • Model:
    EC30
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    0,5 °C
  • Compliance:
    IP 67
  • Conductivity accuracy:
    ±1% full scale
  • Conductivity calibration:
    Manual, 1- or 2-point
  • Conductivity range:
    0 – 1990 µS/cm (2 – 19,90 mS/cm with auto-ranging)
  • Conductivity reference temperature:
    +25 °C
  • Conductivity resolution:
    5 µS/0,05 mS/0,10 mS
  • Power supply:
    8× LR44 batteries
  • TDS accuracy:
    ±1% full scale
  • TDS range:
    0,00 – 10,00 g/L
  • TDS resolution:
    0,10 g/L
  • Temperature coefficient:
    1,91%/°C
  • Temperature compensation:
    Automatic
  • Pk:
    1

Specifications

About this item

Conductivity, TDS and temperature measurement with simultaneous display of two parameters.

  • Calibration, one or two points
  • Automatic temperature compensation, auto-ranging selection
  • Replaceable conductivity cell
  • IP 67 waterproof casing, low battery indicator
Ordering information: Supplied with 8× LR44 batteries.