Order Entry
Austria
ContactUsLinkComponent
Hydrochloric acid 32%, Supelco®
Corrosive
Irritant
Hydrochloric acid 32%, Supelco®
Supplier:  Merck
Certificates
Corrosive
Irritant
Hydrochloric acid 32%, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Melting Point:
    -40 °C
  • Boiling Point:
    83 - 90 °C
  • Vapor Pressure:
    21.3 hPa (20 °C)
  • Density:
    1.16 g/cm3 (20 °C)
  • pH:
     - 1 (H2O, 20 °C)

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together