Order Entry
Austria
ContactUsLinkComponent
Shaking Water Baths, SW22 and SW23
Shaking Water Baths, SW22 and SW23
Supplier:  JULABO GmbH
Certificates
undefined
Shaking Water Baths, SW22 and SW23
Supplier:  JULABO GmbH

Specifications

  • Catalog No:
  • 462-4102
  • 462-4104
  • JULA95503233S3036
  • Model:
  • SW22
  • SW23
  • Temperature range:
  • 20...99,9 °C
  • 20...99,9 °C
  • 20...99,9 °C
  • Temperature stability:
  • ±0,2 %
  • ±0,02 %
  • ±0,02 %
  • Shaking speed:
  • 20 - 200 min⁻¹
  • 20 - 200 min⁻¹
  • 20 - 200 min⁻¹
  • Heating capacity:
  • 2000 W
  • 2000 W
  • 2000 W
  • Capacity:
  • 8 - 20 L
  • 8 - 20 L
  • Linear stroke length:
  • 15 mm
  • 15 mm
  • 25 mm
  • Int. W×D×H:
  • 500×300×180 mm
  • 500×300×180 mm
  • 500×300×180 mm
  • W×D×H:
  • 700×350×260 mm
  • 700×350×260 mm
  • 700×350×260 mm
  • Weight:
  • 19,4 kg
  • 21,4 kg
  • 21,4 kg

Specifications

Frequently Bought Together