Automatic viscometer with sampler, AVS® Pro III
Automatic viscometer with sampler, AVS® Pro III, 0,35 − 1200 mm²/s
Catalog # SCOI285420030
Supplier: SI Analytics
Jump to:
Product Details & Documents
The AVS Pro III with autosampler has been developed for viscosity measurements in the polymer and petroleum industries.
- High sample throughput
- Process controlled by PC (not supplied) using AVSPro software (supplied)
- ProClean system and micro dosing make routine operation safer particularly for aggressive sample fluids
- Includes choice of two sample racks 16×100 ml or 56×20 ml
- Optoelectronic and TC scanning for clear and opaque samples
- Three axis-positioning sample dosing system
The X-Y-Z positioning mechanism provides parallel operation of up to eight viscometers, in two thermostatic baths, at two different measuring temperatures. This method is used in the oil industry to determine the viscosity index.
Documents
Specifications
- Model:AVS® Pro III
- Range:0,35 − 1200 mm²/s
- Description:Automatic viscometer with sampler
- Cat. No.:SCOI285420030
- Measurement range (flow time):maximaal 9999,99 s
- Temperature regulation period:0 - 99 min
- W×D×H:1300×610×1100 mm
- Weight:70 kg
- Display:PC
- Preselection of the number of measurements:Up to 99
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample vials with screw cap, 20 ml
Product Information
- Catalog #AvailabilityPrice
- Sample bottles with screw cap, 100 ml
Product Information
- Catalog #AvailabilityPrice
- PTFE connection tube
Product Information
- Catalog #AvailabilityPrice
- Kalrez o-ring VZ 7076 for VZ 7073
Product Information
- Catalog #AvailabilityPrice
- Sample needle VZ 7073 for proclean
Product Information
- Catalog #AvailabilityPrice
- Filter holder, made of pp VZ 7077
Product Information
- Catalog #AvailabilityPrice
- Pressure spring VZ 7074 for VZ 7073
Product Information
- Catalog #AvailabilityPrice
- Multiple-way filter polyethylene VZ 7072
Product Information
- Catalog #AvailabilityPrice
- Startset Proclean VZ 7070
Product Information
- Catalog #AvailabilityPrice
- Washer PTFE VZ 7075 for VZ 7073
Product Information
- Catalog #AvailabilityPrice
- Filter adapter in polypropylene VZ 7071
Product Information
- Catalog #AvailabilityPrice
- Multiple-way filter polyethylene VZ 7078
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



